missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, in Racks with Lift-off Lids
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 2769
135.62 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.
- Available in low retention
- Sterile tips are certified free from RNase, DNase and pyrogen
- Manufactured according to the industry's highest quality standards
Specifications
200L, Filtered, Sterile, Rack | |
Filtered | |
Natural | |
1.97 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
200 μL | |
Sterile | |
200L | |
5.00cm | |
Rack | |
Green | |
ART SoftFit L |