missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RT Basic Series Magnetic Stirrers

Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.

169.60 € - 301.50 €

Specifications

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Shape Round
Voltage 100/240 V
Height (English) 2.56 in.
View More Specs

Products 5
Product Code Brand Capacity Top Plate Diameter (Metric) Top Plate Diameter (English) Plug Type Price Quantity & Availability  
Product Code Brand Capacity Top Plate Diameter (Metric) Top Plate Diameter (English) Plug Type Price Quantity & Availability  
15298824
View accessory products View Documents
Thermo Scientific™
88880008
2 L 120 mm 4.72 in. Cord set w/various plugs
193.43 €
Each
In Stock
to see stock.
Add to basket
 
15208834
View Documents
Thermo Scientific™
88880009
4 L 170 mm 6.69 in. US N/A N/A N/A
15218834
View accessory products View Documents
Thermo Scientific™
88880010
4 L 170 mm 6.69 in. Cord set w/various plugs
229.72 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15228834
View Documents
Thermo Scientific™
88880011
5 L 220 mm 8.66 in. US N/A N/A N/A
15238834
View accessory products View Documents
Thermo Scientific™
88880012
5 L 220 mm 8.66 in. Cord set w/various plugs
301.50 €
Each
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
Description

Description

Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low-profile, lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance 
  • Three size options — 120mm, 170mm, or 220mm 
  • Analog speed control: 150 to 2500rpm
  • Detachable plug
  • Two non-slip silicone plate covers provided with all units (1 black, 1 white)
  • Low power consumption 
  • 2 year warranty
Specifications

Specifications

150 to 2500 rpm
Round
2.56 in.
100 to 240V 50/60Hz
CE
Stirrer
Polypropylene
100/240 V
65 mm
50/60 Hz
Brushless DC
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ RT Basic Series Magnetic Stirrers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.