missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RT2 Advanced Hotplate Stirrer

Experience precision with our low-profile, digital display hotplate stirrer, equipped with PT100 sensor for precise temperature measurements for sensitive experimental procedures.

889.43 €

Specifications

Top Plate Material Aluminum
Body Material Aluminum
Controller Type Feedback Control with PID / Scale
Length (English) 11.42 in.
Size 140 mm dia.
View More Specs

Products 1
Product Code Brand Size Top Plate Material Electrical Requirements Plug Type Price Quantity & Availability  
Product Code Brand Size Top Plate Material Electrical Requirements Plug Type Price Quantity & Availability  
15268824
View accessory products View Documents
Thermo Scientific™
88880005
140 mm dia. Aluminum 230 V 50/60 Hz Various Styles
889.43 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Experience precise control without sacrificing your budget with the sleek, low-profile Thermo Scientific™ RT2 Advanced Digital Hotplate Stirrer. This hotplate stirrer offers digital temperature and speed control with 0.1°C temperature resolution and stir speed range of 30 to 2000rpm. Choose your heat-up rate and experience an excellent heat transfer. This is due to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate that also provides excellent uniformity and corrosion resistance, while allowing for optimal monitoring of color changes in samples or media during operation.

Precise control for optimal accuracy
  • Microprocessor PID control with feedback
  • Digital LED temperature and RPM display (0.1C resolution for temperature)
  • View current and set temperature or stir speed simultaneously
  • Stirring speed range: 30 to 2000rpm
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature range: Max. 350°C/662°F
  • Heating rate can be set from 0 to 100% at 1% interval
Convenient features offer flexibility
  • Set timer to start immediately, count down or start when top plate reaches desired set point
  • User-configurable temperature limit setting
  • Lock keypad for added security
  • Includes temperature probe
    • When connected unit automatically changes to external sensor mode
    • Enables control of sample temperature when in use
    • Provides real-time sample or media temperature detection on digital display
  • Two threaded holes for support rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more (support rod and clamp sold separately)
Safety features provide ease of mind
  • Hot top warning indicator illuminates when shut off and still plugged in until top plate reaches ambient
  • Smooth-start stirring mechanism prevents splashes when starting up
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects user from splashes
Construction/Capacity
  • Stirring capacity: 20L (H2O)
  • Top plate dimensions: 140mm/5.5in diameter
  • Top plate material: Ceramic coated aluminum
  • Overall dimensions (L x W x H): 290 x 161 x 100mm/11.42 x 6.34 x 3.94 in.
  • Body material: Aluminum
  • Display: LED digital (0.1C resolution)
  • Heating power: 600W
  • Maximum load: 25kg/55.1lbs
  • Electrical: 230V, 50/60Hz
Optional accessories
  • Heating bath (Cat. No. 88880141])
  • Transparent safety shield (Cat. No. 88880142)
  • Support rod (Cat. No. 88880143)
  • C-5, Clamp holder (Cat. No. 88880148)
  • 3-Prong Clamp (Cat. No. 88880149)
  • A Class Temperature probe (PT100, 400°C) (Cat. No. 88880150)
Certifications: CE, cCSAus
 
Warranty: 2 years
Specifications

Specifications

Aluminum
Feedback Control with PID / Scale
140 mm dia.
50°C to 350°C
3.94 in.
290 mm
600 w
Round
20 L
2 Years
cCSAus, CE
Aluminum
11.42 in.
100 mm
122°F to 662°F
161 mm
6.34 in.
Stirring Hotplate, Stirrer
25 kg
30 to 2000 rpm
11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
LED
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.