missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 5200 Shoes
ESD dissipative shoe is acid and base resistant.
67.62 € - 69.65 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15631838
|
Abeba™
5200/36 |
36 |
67.62 €
1 pair |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
15396681
|
Abeba™
5200/37 |
37 |
67.62 €
1 pair |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
15306691
|
Abeba™
5200/38 |
38 |
67.62 €
1 pair |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
15641838
|
Abeba™
5200/39 |
39 |
67.62 €
1 pair |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
15326691
|
Abeba™
5200/40 |
40 |
67.62 €
1 pair |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
15346691
|
Abeba™
5200/41 |
41 |
69.65 €
1 pair |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
15356691
|
Abeba™
5200/42 |
42 |
67.62 €
1 pair |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
15386691
|
Abeba™
5200/43 |
43 |
67.62 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
15346701
|
Abeba™
5200/44 |
44 |
67.62 €
1 pair |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
15382335
|
Abeba™
5200/45 |
45 |
67.62 €
1 pair |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
15392335
|
Abeba™
5200/46 |
46 |
67.62 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
15302345
|
Abeba™
5200/47 |
47 |
67.62 €
1 pair |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB SRC
- Smooth leather white
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Leather top layer
Specifications
CE EN ISO 20347:2012 OB SRC | |
Leather | |
Rubber |
White | |
Slip-resistant | |
5200 |