missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 5250 Shoes
ESD dissipative shoe is acid and base resistant.
72.50 € - 88.20 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | Blue |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15621888
|
Abeba™
5250/36 |
36 |
72.50 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15376701
|
Abeba™
5250/37 |
37 |
85.65 €
1 pair |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
15396701
|
Abeba™
5250/38 |
38 |
85.65 €
1 pair |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
15306711
|
Abeba™
5250/39 |
39 |
88.20 €
1 pair |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
15316711
|
Abeba™
5250/40 |
40 |
85.65 €
1 pair |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
15336711
|
Abeba™
5250/41 |
41 |
85.65 €
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
15346711
|
Abeba™
5250/42 |
42 |
72.50 €
1 pair |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
15356711
|
Abeba™
5250/43 |
43 |
88.20 €
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
15366711
|
Abeba™
5250/44 |
44 |
85.65 €
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
15386711
|
Abeba™
5250/45 |
45 |
85.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15312345
|
Abeba™
5250/46 |
46 |
72.50 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15322345
|
Abeba™
5250/47 |
47 |
72.50 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- Dark blue
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Leather top layer
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Leather | |
Rubber |
Blue | |
Slip-resistant | |
5250 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title