missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 9200 Shoes
Acid and base resistant. Rubber sole provides high slip resistance.
69.65 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15653138
|
Abeba™
9200/36 |
36 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15663138
|
Abeba™
9200/37 |
37 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15673138
|
Abeba™
9200/38 |
38 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15683138
|
Abeba™
9200/39 |
39 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15693138
|
Abeba™
9200/40 |
40 |
69.65 €
1 pair |
In Stock
Log in to see stock. |
|||||
15603148
|
Abeba™
9200/41 |
41 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15613148
|
Abeba™
9200/42 |
42 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15623148
|
Abeba™
9200/43 |
43 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15633148
|
Abeba™
9200/44 |
44 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15643148
|
Abeba™
9200/45 |
45 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15653148
|
Abeba™
9200/46 |
46 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15663148
|
Abeba™
9200/47 |
47 |
69.65 €
1 pair |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- White
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather insole
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Leather | |
Rubber |
White | |
Slip-resistant | |
9200 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title