missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 9252 Shoes
Acid and base resistant. Rubber sole provides high slip resistance.
69.65 € - 71.80 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC/li |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15603218
|
Abeba™
9252/36 |
36 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15613218
|
Abeba™
9252/37 |
37 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15623218
|
Abeba™
9252/38 |
38 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15633218
|
Abeba™
9252/39 |
39 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15643218
|
Abeba™
9252/40 |
40 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15653218
|
Abeba™
9252/41 |
41 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15663218
|
Abeba™
9252/42 |
42 |
71.80 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15673218
|
Abeba™
9252/43 |
43 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15683218
|
Abeba™
9252/44 |
44 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15693218
|
Abeba™
9252/45 |
45 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15603228
|
Abeba™
9252/46 |
46 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15613228
|
Abeba™
9252/47 |
47 |
69.65 €
1 pair |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- Black
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather insole
Specifications
CE EN ISO 20347:2012 OB A, FO SRC/li | |
Leather | |
Rubber |
Black | |
Slip-resistant | |
9252 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title