missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rubber Mats

Product Code. 10283172 Shop All Eppendorf Products
Click to view available options
For Use With (Equipment):
500mL rectangular bucket
Adapter 5702724009
Adapter 5702735000
Adapter 5702737003
Adapters for Rotor A-4-44
Rotor A-8-17
Rotor F-35-30-17
Capacity:
1 x 10 mL Vessel
1 x 15 mL Round Bottom Tube
1 x 15 mL Vessel
1 x 500 mL Bucket
1 x 7 mL Vessel
4 x 100 mL Tubes
Unit Size:
Each
Pack of 10
Pack of 16
Pack of 20
Pack of 4
Pack of 8
This item is not returnable. View return policy

Product Code. 10283172

Brand: Eppendorf™ 5810734002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with Eppendorf Adapters and buckets

  • Rubber mats
  • Available for a variety of different rotors and adapters
TRUSTED_SUSTAINABILITY

Specifications

Type Mat
Material Rubber
For Use With (Equipment) 500mL rectangular bucket
Color White
Capacity 1 x 500 mL Bucket
Includes Set of 4 mats
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.