missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Rubber Pipet Filler

Control air evacuation, liquid uptake, and liquid dispensing. Heathrow Scientific™ Pipet Filler contains a chemical-resistant stainless steel ball in each of three valves for efficient one-handed operation.

625.00 €

Specifications

Material Natural Rubber
Includes Three valves that each contain a stainless steel ball
Length (Metric) 54 mm
Width (Metric) 54 mm
Height (Metric) 130 mm
View More Specs

Products 3
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
12357589
View Documents
Heathrow Scientific™
HS20632A
Black
625.00 €
Each
Estimated Shipment: 19-02-2025
to see stock.
Add to basket
 
12367589
View Documents
Heathrow Scientific™
HS20632B
Red
625.00 €
Each
Estimated Shipment: 19-02-2025
to see stock.
Add to basket
 
12377589
View Documents
Heathrow Scientific™
HS20632C
Blue
625.00 €
Each
Estimated Shipment: 19-02-2025
to see stock.
Add to basket
 
Description

Description

  • Pinch release valve for smooth liquid flow
  • Fits standard size pipettes
  • Order the red pipette filler for safe pipetting of caustics. It does not contain carbon black and will not smudge
  • Filler measures 54 x 54 x 130mm
Specifications

Specifications

Natural Rubber
54 mm
130 mm
Three valves that each contain a stainless steel ball
54 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.