missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rubber Pipette Bulbs for Bulb or Cylindrical Pipettes
Excellent for all media that do not attack rubber. Fisherbrand™ Pipette Bulbs come with three glassball valves, adjustable by finger pressure.
6.05 € - 37.45 €
Specifications
Material | Rubber |
---|---|
Type | Pipette Filler |
Volume (Metric) | 60 mL |
For Use With (Equipment) | Can be used on bulb or cylindrical pipettes from 2mL to 50mL |
Quantity | 1 Each |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11890950
|
Fisherbrand™
4705501 |
Red |
37.45 €
Each |
In Stock
Log in to see stock. |
|||||
11880950
|
Fisherbrand™
4709922 |
Green |
6.05 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Available in a range of colors
- With ca. 60mL volume suitable for pipettes from 2 to 50mL
- Pipette media must not enter pipette filler; it may cause valve malfunction
Specifications
Rubber | |
60 mL | |
1 Each |
Pipette Filler | |
Can be used on bulb or cylindrical pipettes from 2mL to 50mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title