missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Vortex Mixers
Shop All Thermo Scientific Products
Click to view available options
Description:
12 x 15 mm dia. Tube Holder
13 x 12 mm dia. Tube Holder
19 x 10 mm dia.Tube Holder
4 x 26 mm dia.Tube Holder
7 x 20 mm dia. Tube Holder
Flat bottom vessel platform
Microplate Tray
Rubber Platform
Dimensions (L x W):
136.1 x 97.3 mm
82 x 16.5 mm
87.5 x 10 mm
87.5 x 40 mm
87.5 x 55 mm
Material:
Foam, plastic
Plastic
Rubber
Unit Size:
Each
Description
Assorted accessories for Digital Vortex Mixers
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty
2 years
Specifications
Specifications
| Product Type | Flat Bottom Vessel Platform |
| Material | Rubber |
| Dimensions (L x W) | 87.5 x 10 mm |
| Color | Black |
| Description | Flat bottom vessel platform |
| For Use With (Equipment) | Digital Vortex mixer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction