missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Digital Vortex Mixers

Product Code. 16584802 Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Description:
12 x 15 mm dia. Tube Holder
13 x 12 mm dia. Tube Holder
19 x 10 mm dia.Tube Holder
4 x 26 mm dia.Tube Holder
7 x 20 mm dia. Tube Holder
Flat bottom vessel platform
Microplate Tray
Rubber Platform
Dimensions (L x W):
136.1 x 97.3 mm
82 x 16.5 mm
87.5 x 10 mm
87.5 x 40 mm
87.5 x 55 mm
Material:
Foam, plastic
Plastic
Rubber
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 16584802

missing translation for 'mfr': Thermo Scientific™ 88882123

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get assorted accessories for Digital Vortex Mixers

Assorted accessories for Digital Vortex Mixers

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Tube Size 10 mm dia.
Product Type Tube Holder
Material Foam, plastic
Dimensions (L x W) 87.5 x 40 mm
Color Black
Description 19 x 10 mm dia.Tube Holder
For Use With (Equipment) Digital Vortex mixer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.