missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Rubber Stoppers

Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.05400kg

 View more versions of this product

Product Code. 10151801

  • 6.05 € / Pack of 20
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.

  • Temperature range -40° to +70°C
  • Not suitable for use with petroleum oils and hydrocarbon solvents
Specifications

Specifications

Red
9
20mm
11.5 mm
Rubber
Solid Stopper
Laboratory use
9 mm
20/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers