missing translation for 'onlineSavingsMsg'
Learn More
uvex Rubiflex ESD NB35A Chemical Protection Gloves Product Code.: 17220511
Add to basket

uvex Rubiflex ESD NB35A Chemical Protection Gloves

Product Code. 17220511 Shop All Uvex Products
9
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy

Product Code. 17220511

Brand: uvex 6095409

Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight, anti-static stockinette NBR chemical protection gloves are ideal for applications when high electrostatic discharge properties are required, in addition to protection from grease, mineral oils, and various chemicals.

  • Anti-static stockinette chemical protection gloves
  • Fully coated with special conductive, 0.40 mm NBR coating
  • Cotton interlock/carbon supporting material increases comfort
  • Ergonomic fit is extremely flexible for tactile sensitivity
  • Meets the current standard DIN EN 16350:2014
  • Contact resistance less than 108 ohms
  • Enhanced grip in damp or wet areas
  • Resistant to grease, mineral oils, and various chemicals
  • Free of harmful substances in accordance with OEKO-TEX™ Standard 100
  • Ideal for use in potentially explosive atmospheres and ESD environments
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) DIN EN 16350:2014
Applications Laboratory
Coating Material Nitrile
Color Black
Disposable Reusable
Exterior Finish Smooth
Hand Ambidextrous
Laboratory/Cleanroom Use Not tested
Latex Free Yes
Material NBR
Powdered Powder Free
Product Type ESD Gloves
Size 9
Sterility Non-sterile
EN388 Standard 2111X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
For Use With (Application) Automotive, Chemical Handling, Electrostatic Discharge, Plastic Processing, and Refineries
Gender Unisex
Glove Cuff Style Gauntlet
Liner Material Cotton, Carbon
Series Rubiflex ESD NB35A
Length (Metric) 35 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
uvex Rubiflex ESD NB35A Chemical Protection Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.