missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex ESD NB35A Chemical Protection Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Anti-static stockinette chemical protection gloves
- Fully coated with special conductive, 0.40 mm NBR coating
- Cotton interlock/carbon supporting material increases comfort
- Ergonomic fit is extremely flexible for tactile sensitivity
- Meets the current standard DIN EN 16350:2014
- Contact resistance less than 108 ohms
- Enhanced grip in damp or wet areas
- Resistant to grease, mineral oils, and various chemicals
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Ideal for use in potentially explosive atmospheres and ESD environments
Specifications
Specifications
Certifications/Compliance (Europe) | DIN EN 16350:2014 |
Applications | Laboratory |
Color | Black |
Material | NBR |
Size | 10 |
EN388 Standard | 2111X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKLOPT |
For Use With (Application) | Automotive, Chemical Handling, Electrostatic Discharge, Plastic Processing, and Refineries |
Gender | Unisex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'