missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rubiflex NB60SZ Chemical Protection Gloves
Click to view available options
Size:
9
10
11
Description
- Extended length chemical protection glove with reinforced cotton interlock lining
- Cotton liner helps absorb water vapor
- Additional elastic collar at gauntlet end
- Resistant to many chemicals, acids, alkalis, mineral oils, and solvents
- Suitable for applications that require protection against chemicals and mechanical risks (ex. heat)
Specifications
Specifications
Cuff Material | Elastic |
Applications | Laboratory |
Coating Material | NBR |
Color | Green |
Size | 10 |
EN388 Standard | 2121X |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | JKOPT |
For Use With (Application) | Chemical Handling, Drainage Construction, and Municipal Cleaning |
Gender | Unisex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'