missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rubiflex Protective Gloves
Rubiflex protective gloves – with short or long gauntlet. Safe working with fats, mineral oils, solvents and many acids and alkalis.
44.05 € - 89.75 €
Specifications
Color | Green |
---|---|
Material | Nitrile Rubber |
Product Type | Protective Gloves |
Alert:
Attention! Make sure to pay attention to the List of Chemical Resistance!
Product Code | Brand | Length (Metric) | Glove Cuff Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Glove Cuff Style | Price | Quantity & Availability | ||||
15398076
|
Buerkle™
2507-0002 |
37 cm | Short Gauntlet |
44.05 €
1 pair |
In Stock
Log in to see stock. |
||||
11971641
|
Buerkle™
2507-0003 |
60 cm | Long Guantlet |
89.75 €
1 pair |
In Stock
Log in to see stock. |
||||
Description
- Protective gloves with short or long gauntle
- For fats, mineral oils, solvents and many acids and alkalis
- Made from nitrile rubber
- Very flexible, soft to the touch
- High abrasion and cut resistance
- Comfortable cotton interlock interior
- To standard EN 374
Specifications
Green | |
Nitrile Rubber | |
Protective Gloves |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title