missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Different Safety Padlocks
Brady™ Safety Padlocks are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.
115.47 € - 145.00 €
Specifications
Material | Reinforced Nylon |
---|---|
Description | Safety Padlocks - Standard |
Diameter (Metric) Shackle | 6.5 mm |
Dimensions (L x W) | 38.50 x 86.50 mm |
Height (Metric) | 38 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11896043
|
Brady™
051353 |
Black |
145.00 €
Pack of 6 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
15643497
|
Brady™
051353 |
Black | N/A | ||||||
11816053
|
Brady™
051345 |
Green |
145.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
15613497
|
Brady™
051345 |
Green | N/A | ||||||
11826053
|
Brady™
051347 |
Orange |
145.00 €
Pack of 6 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
15633497
|
Brady™
051347 |
Orange | N/A | ||||||
11806053
|
Brady™
051346 |
Yellow |
145.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
15623497
|
Brady™
051346 |
Yellow | N/A | ||||||
11886043
|
Brady™
051339 |
Red |
145.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
15693487
|
Brady™
051339 |
Red | N/A | ||||||
Description
- Unique cylinder is insulated to protect workers from shocks when key is inserted
- Six-pin precision-machined for more unique key cuts and better tamper resistance
- Reserved, paracentric keyway provides optimal security
- Special design prohibits the key from being released until the padlock shackle is closed
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- One key supplied with each lock
- Key retaining - key will not release until the padlock shackle is securely closed
Specifications
Reinforced Nylon | |
6.5 mm | |
38 mm | |
Hardened Steel | |
1 Ea. |
Safety Padlocks - Standard | |
38.50 x 86.50 mm | |
38.00 mm | |
6 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title