missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rugged Reinforced Nylon Safety Padlocks

Brady™ Standard Safety Padlocks with Steel Shackle are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.

Brand:  Brady™ 813598

 View more versions of this product

Product Code. 15633557

  • 145.00 € / Pack of 6
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Unique cylinder is insulated to protect workers from shocks when key is inserted
  • Six-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security
  • Special design prohibits the key from being released until the padlock shackle is closed
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • One key supplied with each lock
  • Key retaining - key will not release until the padlock shackle is securely closed
Specifications

Specifications

Safety Padlocks
Orange
Safety Padlocks - Nylon Shackle
38.00 x 86.50 mm
38.00 mm
6 Pk.
33 mm
SFTY PADLOCK NYLON 38MM SHA ORANGE 6/PAC
Reinforced Nylon
6.5 mm
86.5 mm
6
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.