missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Rush+ Small Platinum™ Clear Safety Glasses
Description
- Perfectly suited to narrower faces, including young adults and students
- Upper protection
- Co-injected, ultra-flex bi-colour temples
- Panoramic field of view
- Non-slip adjustable bridge
- Low energy impact protection
- Lightweight at only 26g for prolonged use
- Anti-scratch and anti-fog Platinum™ coated clear polycarbonate lenses
Specifications
Specifications
Certifications/Compliance | EN 166 FT CE European standard: guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc. |
Lens Type | 2.2 mm, Curve 9 |
Width (Metric) | 142 mm |
Lens Coating | Anti-fog, Scratch-resistant |
Description | RUSH+ Small Safety Glasses |
Lens Tint | Clear |
For Use With (Application) | Suitable for continuous work, resistant to fogging, fine particles and high speed particles at high temperatures, resistant to most aggressive chemicals |
Frame Color | Pink, White |
Includes | Non-slip adjustable bridge |
No. per Pack | 10/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction