Learn More
Ruthenium, 5% on alumina powder, Thermo Scientific Chemicals
Description
Hydrogenation of aliphatic carbonyls and aromatic rings, especially bulky molecules. Ruthenium on alumina catalyst plays an important role for copper-free sonogashira coupling reactions. It is likewise a useful catalyst for the racemization of secondary alcohols.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Appearance | Dark powder |
Quantity | 25 g |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Form | Powder |
Chemical Name or Material | Ruthenium |
Safety and Handling
- EUH210-Safety data sheet available on request.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.