missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 10 digital pro V, Complete Package
GREENER_CHOICE

Product Code. 17843464 Shop All IKA Products
Click to view available options
Plug Type:
UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17843464

Brand: IKA™ 0010011971

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The RV 10 digital pro V Complete package is the complete solution for your rotary evaporator setup.

  • The package includes the RV 10 digital V rotary evaporator, the HB digital heating bath, a highly efficient vertical glass condenser set, the VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and the RC 2 lite recirculating chiller.
  • All the necessary components and connections for operation are included in the package.
  • The RV 10 digital is a robust and reliable lab companion with fast heat-up times and sophisticated safety features, including an automated lift-out function and adjustable temperature circuits.
  • The VACSTAR digital vacuum pump achieves a minimum vacuum of 2 mbar and is controlled by the supplied VC 10 lite vacuum controller.
  • The RC 2 lite recirculating chiller is compact, easy to clean, and environmentally friendly thanks to the natural refrigerant R290.
TRUSTED_SUSTAINABILITY

Specifica

Depth (Metric) 440 mm
Description Motorized lift with safety-stop function
Height (Metric) 430 mm
Weight (Metric) 82.3 kg
Voltage 220/240 V
Width (Metric) 500 mm
Speed 5 to 280 rpm
Temperature Range (Metric) Ambient to 180°C
Cooling Surface 1600 cm²
Includes RV 10 digital V, VC 10 lite, VACSTAR digital, VC 10.400 Stand, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable
Wattage 1954 W
Condenser Type Vertical Condenser
IP Rating IP20
Heating Capacity (Metric) 1300 W
Warranty 2+3 Years Warranty
Type Distilling Rotary Evaporator
Frequency 50/60 Hz
Plug Type UK
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato