missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 3 FLEX Rotary Evaporator with UK Plug
GREENER_CHOICE

RV 3 Rotary Evaporator is the ideal entry-level model of the IKA™ Rotary Evaporator portfolio.

Brand:  IKA™ 0010003332

Product Code. 16278321

  • 2786.00 € / Each
Estimated Shipment: 16-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 4 L heating bath for up to 100°C
  • Water heating bath with digital temperature display and carrying handles
  • Mechanical lift end-point safety stop
  • Locking mechanism: red indicator shows unlocked position of the vapor tube
  • Manual lift for precise positioning of the glassware
  • Adjustable immersion angle
  • Single-handed manual lift handling, suitable for left and right-handed operators
  • Stepless speed setting with dial control and speed display
  • Speed range: 5 to 300 min
  • Low device voltage (24 V) ensures user safety
  • Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
  • High-efficiency condenser with 1500 cm2 cooling surface
  • Low space requirements
  • Compatible with the entire range of IKA RV 10 glassware
TRUSTED_SUSTAINABILITY
Specifications

Specifications

32.36 kg
20 to 300 rpm
1400 w
±1K
Yes
100/240 V
Ambient to 99°C
440 x 530 x 330 mm
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ RV 3 FLEX Rotary Evaporator with UK Plug > Color: Blue, White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.