missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 3 pro V, Complete Package

The RV 3 pro V Complete package is the complete solution for your rotary evaporator setup.
8708.00 €
Specifications
Depth (Metric) | 330 mm |
---|---|
Description | Manual lift handling |
Height (Metric) | 530 mm |
Weight (Metric) | 70.2 kg |
Voltage | 100/240 V |
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
17823464
![]() |
IKA™
0010011969 |
UK |
8708.00 €
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
Description
- It includes RV 3 V rotary evaporator, HB eco heating bath, vertical glass condenser set, VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and RC 2 lite recirculating chiller
- RV 3 is an entry-level model with specially designed glass guides for efficient condenser usage
- VACSTAR digital vacuum pump is space-saving and achieves minimum vacuum of 2 mbar, controlled by VC 10 lite vacuum controller for program-controlled operation
- RC 2 lite recirculating chiller has 400 watt cooling capacity and pressure/suction pump, designed for simple cooling tasks down to -10°C, and uses natural refrigerant R290 for environmental friendliness
Specifications
330 mm | |
530 mm | |
100/240 V | |
20 to 300 rpm | |
1600 cm² | |
1954 W | |
IP20 | |
2+3 Years Warranty | |
50/60 Hz |
Manual lift handling | |
70.2 kg | |
440 mm | |
Ambient to 99°C | |
RV 3 V, VC 10 lite, VACSTAR digital, VC 10.500 Stand pole, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable | |
Vertical Condenser | |
1300 W | |
Distilling Rotary Evaporator |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ RV 3 pro V, Complete Package