missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 3 Rotary Evaporator with Dry Ice Condenser
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
The RV 3 Rotary Evaporator with Dry Ice Condenser is the manual basic model in the family of IKA™ Rotation Evaporators. Digital displays for speed and heat bath temperature ensures optimum control of all distillation processes.
3581.00 € - 3780.00 €
Specifications
Weight (Metric) | 28.3 kg |
---|---|
Voltage | 100/240 V |
Capacity (Metric) | 1 L |
Speed | 20 to 300 rpm |
Temperature Range (Metric) | Ambient to 99°C |
Product Code | Brand | Condenser Type | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Condenser Type | Electrical Requirements | Price | Quantity & Availability | ||||
17287489
![]() |
IKA™
0010006363 |
Dry Ice, Vertical | EU Plug |
3581.00 €
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||
17207489
![]() |
IKA™
0010006335 |
Dry Ice, Vertical | UK Plug |
3581.00 €
Each |
Estimated Shipment: 01-04-2025
Log in to see stock. |
||||
17277489
![]() |
IKA™
0010006362 |
Dry Ice, Vertical, Coated | EU Plug |
3780.00 €
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||
17217489
![]() |
IKA™
0010006336 |
Dry Ice, Vertical, Coated | UK Plug |
3780.00 €
Each |
Estimated Shipment: 01-04-2025
Log in to see stock. |
||||
Description
- New 4 L heating bath with carrying handles
- Integrated safety lift-out function in case of power failure
- Locking button for fixing heating bath temperature
- Locking mechanism with indicator shows unlocked position of the vapor tube
- Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
- Manual lift for precise positioning of the glassware
- Adjustable immersion angle
- Ambidextrous design for single-handed manual lift handling
- Speed ranging from 20 to 300 rpm
- Low device voltage (24 V) ensures user safety
- Compatible with the entire range of IKA RV 10 glassware
Specifications
28.3 kg | |
1 L | |
Ambient to 99°C | |
Drive unit, HB eco heating bath, and RV 10.4 Dry Ice Condenser | |
330 x 440 x 530 mm | |
2+1 Year | |
RV 3 |
100/240 V | |
20 to 300 rpm | |
1500 cm2 | |
DC | |
CE | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title