missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 8 Rotary Evaporator with Dry Ice Condenser
GREENER_CHOICE

The RV 8 Rotary Evaporator with Dry Ice Condenser offers a new distilling system with a manual lift and new clamp mechanism. Digital displays for rotation speed and heating bath temperature allow for optimal control of all distilling processes.

Brand:  IKA™ 0010006361

 View more versions of this product

Product Code. 17267489

  • 4311.00 € / Each
Estimated Shipment: 14-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manual lift with integrated safety lift-out-function
  • Water/oil heated bath with ergonomic carrying handles
  • Key-button with locking function for the heating bath temperature
  • Adjustable immersion angle
  • Digital displays of the rotation speed and temperature of the heating bath
  • Ambidextrous design for single-handed operation
  • Rotational speed range from 5 to 300 rpm
  • Additional user safety through reduced (24 V) power requirements within the unit
  • Compatible with the full range of IKA RV 10 glassware
  • New clamping mechanism
Specifications

Specifications

15,5 Kg
1 L
Ambient to 180°C
Drive unit, HB 10 digital heat bath, and RV 10.4 dry ice cooler
EU Plug
345 x 510 x 490 mm
CE
50/60 Hz
100/240 V
5 to 300 rpm
620 cm2
DC
Dry Ice, Vertical
±1 °C
2+1 Years
RV 8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.