missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 8 V-C Rotary Evaporator

A basic, manual rotation evaporator for use in chemical, pharmaceutical, and biotechnology industries.
3955.00 €
Specifications
Weight (Metric) | 15.5 kg |
---|---|
Voltage | 100/240 V, DC Voltage: 24 V |
Capacity (Metric) | 3 L |
Speed | 5 to 300 min.-1 |
Temperature Range (Metric) | Ambient to 180°C |
Description
- For use in a variety of fields:
- Chemical
- Pharmaceutical
- Biotechnology
- Research and development
- Manufacturing
- Quality assurance
- Thanks to specially designed glass guides, the vertical coated condenser makes extremely efficient use of the 1500 cm² cooling surface.
- Digital displays for speed and heating bath temperature enable optimum control of all distillation processes.
- Integrated safety lift-out function in case of power failure
- Water/oil heating bath with carrying handles
- Locking button for fixing heating bath temperature
- Clearly legible, glass-covered, black-and-white display panel
- Locking mechanism: red indicator shows unlocked position of the vapor tube
- Manual lift for precise positioning of the glassware
- Adjustable immersion angle
- Single-handed manual lift handling, suitable for left and right-handed operators
- Low device voltage (24V) ensures user safety
- Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
- Low space requirements
- Compatible with the entire range of IKA RV 10 glassware
Specifications
15.5 kg | |
3 L | |
Ambient to 180°C | |
DC | |
50/60 Hz |
100/240 V, DC Voltage: 24 V | |
5 to 300 min.-1 | |
1500 cm2 | |
510 x 490 x 345 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ RV 8 V-C Rotary Evaporator