missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(S)-(-)-3-Hydroxypyrrolidine, 99%, ee 99%, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mg
1 g
5 g
Description
(S)-(-)-3-Hydroxypyrrolidine is an important raw material and intermediate used in organic synthesis, pharmaceuticals agrochemicals and dyestuff fields.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
(S)-(-)-3-Hydroxypyrrolidine is an important raw material and intermediate used in organic synthesis, pharmaceuticals agrochemicals and dyestuff fields.
Solubility
Fully miscible in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents. It is hygroscopic and sensitive to air.
(S)-(-)-3-Hydroxypyrrolidine is an important raw material and intermediate used in organic synthesis, pharmaceuticals agrochemicals and dyestuff fields.
Solubility
Fully miscible in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents. It is hygroscopic and sensitive to air.
Specifications
Specifications
Melting Point | 15°C |
Density | 1.048 |
Boiling Point | 108°C to 110°C (8 mmHg) |
Flash Point | >110°C (230°F) |
Refractive Index | 1.49 |
Quantity | 1 g |
Beilstein | 4652606 |
Sensitivity | Air sensitive; Hygroscopic |
Solubility Information | Fully miscible in water. |
Optical Rotation | −6.5° (c=3.5 in Methanol) |
Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction