missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ SGD-20 Safety Glasses Dispensers
Click to view available options
Description:
Without protective cover
Description
- Made of 1/8 in. (0.3cm) clear acrylic
- Mounts to wall
- Flame treated edges for smoothness
- Available with lid for extra protection
Order Info
Measures 12H x 15W x 7 in. D (30.5 x 38.1 x 17.8cm).
Specifications
Specifications
Height (English) | 12 in. |
Height (Metric) | 30.5 cm |
Width (English) | 15 in. |
Width (Metric) | 38.1 cm |
Description | Without protective cover |
Depth (Metric) | 17.8 cm |
Device Holds | 20 pairs of glasses |
Depth (English) | 7 in. |
Product Type | Eyewear storage shelf |
Material | Acrylic |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'