missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ S1 Pipet Filler Accessories
Incorporate Thermo Scientific™ S1 Pipet Filler Accessories with S1 Pipet Filler.
21.15 € - 170.00 €
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10339352
|
Thermo Scientific™
4580560 |
Pipette Filter, Non-sterile |
47.55 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10193923
|
Thermo Scientific™
9057 |
Pipette Filter, Sterile |
170.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
10030524
|
Thermo Scientific™
9064 |
Nosepiece |
125.00 €
Each |
In Stock
Log in to see stock. |
|||||
10200124
|
Thermo Scientific™
9065-11 |
Silicone Pipet Gripper |
87.30 €
Pack of 4 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
10375474
|
Thermo Scientific™
9066-11 |
Wall Mount Stand |
28.85 €
Each |
In Stock
Log in to see stock. |
|||||
10335524
|
Thermo Scientific™
9067 |
Table Mount Stand |
48.00 €
Each |
In Stock
Log in to see stock. |
|||||
11866244
|
Thermo Scientific™
9068 |
Universal Power Supply |
63.25 €
Each |
In Stock
Log in to see stock. |
|||||
11992181
|
Thermo Scientific™
9069 |
Wing Stand |
21.15 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Complete your S1 Pipet Filler with these accessories and prolong its use.
Features:- Wall-mounted holder and table stand offer compact storage between applications. Recharge the pipet filler in both stands by plugging in the charger. Store pipet filler when working in laminar flow cabinets to save space.
- Wing stand allows user to set the pipet filler down without removing or emptying the serological pipet.
- Easy to change filter prevents aerosol or liquid cross contamination of the pipet together with autoclavable silicone adapter.
- 1mL Pipet Support ensures that 1 mL pipets will hold as securely as larger sizes.
Note:
Wing stand not available for use or sale within the United States or for importation into the United States.
Specifications
S1 Pipette Filler |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title