missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Saddle Stool
The saddle stool enables ergonomic sitting even with frequent changes of position. Thanks to the intuitive seat height adjustment, it can be easily adapted to elevated workstations and different body heights.
309.09 €
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
30276792
|
Fisherbrand™
9473L-MG02 |
Blue |
309.09 €
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
30276793
|
Fisherbrand™
9473L-MG01 |
Black |
309.09 €
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
Description
- Laboratory saddle stool
- Seat height 540-800 mm.
- Comfortable saddle seat, supports the natural S-shape of the spine.
- 3-zone upholstery foam for optimum pressure distribution.
- 3D seat dynamics to ensure active, dynamic sitting.
- Particularly small aluminium base with a diameter of 540 mm and large castors for high mobility.
- Hygienic Design.
- The stool is designed to collect no dirt and to be easy to clean.
Specifications
Saddle Stool | |
Steel | |
Stool |
Meets biosafety level S1 and S2, GMP compliant
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Saddle Stool