Learn More
Notrax Saddle Trax™ Deck Plate Anti-Vibration Mat, Black/Yellow
Dense micro-cellular foam absorbs point load as well as whole body vibrations for standing workers around machinery, on forklifts and platforms, while the tough laminated diamond plate surface provides maximum durability.
Brand: Notrax 979S303MYB
Additional Details : Weight : 19.30000kg
Description
- Thickest heavy duty anti-fatigue mat for extreme comfort in industrial environments
- Dense micro-cellular foam absorbs point load as well as whole body vibrations for standing workers around machinery, on forklifts and platforms, while the tough laminated diamond plate surface provides maximum durability
- RedStop™ slip-resistant backing keeps the mat from shifting
Specifications
118 in. | |
Industrial and Commercial Matting | |
91 cm |
Black/Yellow | |
PVC on Microcellular Vinyl Base | |
300 cm |