missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ SafeCode Plates
Plates with SafeCode barcoding enable safe and reliable sample identification at the bench. Different types of plates available.
Brand: Eppendorf™ 0030113535
203.00 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- 3-level coding for safe sample and vessel identification
- Codes on three sides of plates for flexible reading
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes
- Additional, ID-specific information on plates available via Eppendorf™ DataPort for documentation purposes
- Direct import into eLabInventory and eLabJournal software for convenient handling
- Import to other database systems possible
- Manufactured from high-quality polypropylene for highest sample purity
Specifications
Includes Barcode | |
8 x 12 | |
Clear | |
Polypropylene | |
96 | |
Non-treated | |
4 Plates/Bag, 5 Bags/Pk. |
SBS Standard | |
Eppendorf | |
Deepwell Plate | |
1000 μL | |
Sterile | |
Round Bottom (U-well) | |
PCR Ready |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction