missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ SafeFeet Polypropylene Overshoes with SkidGuard
Click to view available options
Color:
White
White, Green
White, Pink
Size:
X-Large
2X-Large
Description
- Waterproof and non-slip soles
- Breathable and lightweight
- Elastic ankle support
- Non-woven polypropylene with polyethylene soles
- Made in France
Specifications
Specifications
Size | X-Large |
Material | Polypropylene |
Color | White, Green |
Disposable | Single-use |
Thickness | 60 μm |
For Use With (Application) | Medical, Industrial |
Certifications/Compliance | ISO 13485, (EU) 2017/745 |
Packaging Quantity | 400 Pk. |
Weight (Metric) | 34 g/m2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'