missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - aluminum with 76 mm Steel Shackle, Keyed Alike
The ultimate locks for indoor and outdoor heavy duty safety applications.
114.00 € - 118.00 €
Specifications
Product Type | Keyed Padlocks |
---|---|
Key Type | Keyed Alike |
Material | Anodized Aluminum |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 6.4 mm |
Product Code | Brand | Quantity | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Color | Price | Quantity & Availability | ||||
17170271
|
Brady™
150217 |
3 Pk. | Black |
114.00 €
Pack of 3 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
17130321
|
Brady™
150277 |
3 Pk. | Blue |
114.00 €
Pack of 3 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
17100341
|
Brady™
150299 |
3 Pk. | Brown |
114.00 €
Pack of 3 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
17130291
|
Brady™
150238 |
3 Pk. | Green |
114.00 €
Pack of 3 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
17130361
|
Brady™
150325 |
3 Pk. | Orange |
114.00 €
Pack of 3 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
17110341
|
Brady™
150300 |
3 Pk. | Purple |
114.00 €
Pack of 3 |
Estimated Shipment: 27-03-2025
Log in to see stock. |
||||
17180271
|
Brady™
150218 |
3 Pk. | Red |
118.00 €
Pack of 3 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
17120321
|
Brady™
150276 |
3 Pk. | Silver |
114.00 €
Pack of 3 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
17140291
|
Brady™
150239 |
3 Pk. | Yellow |
114.00 €
Pack of 3 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
Description
- Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
- Compliments the Brady™ SafeKey Padlock range and have the same features
- Locks are chemical and corrosion resistant
- The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
Anodized Aluminum | |
6.4 mm | |
76 mm | |
6 | |
1.3 in. | |
33 mm |
Keyed Alike | |
0.25 in. | |
3 in. | |
Steel | |
1.5 in. | |
38 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title