missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Different

Product Code. 17100271
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
1 Ea.
6 Pk.
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 17100271

Brand: Brady™ 150210

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.

  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available

Specifications

Product Type Keyed Padlocks
Key Type Keyed Different
Alternate Part Number CPT-BLU-25PL-KD6PK
Color Blue
Material Nylon
Diameter (English) Shackle 0.19 in.
Diameter (Metric) Shackle 4.7 mm
Height (English) Shackle 1 in.
Height (Metric) Shackle 25 mm
Material (Shackle) Plastic
No. of Pins 6
Quantity 6 Pk.
Width (English) 1.3 in.
Width (English) Shackle 1 in.
Width (Metric) 33 mm
Width (Metric) Shackle 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.