missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Different
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
1 Ea.
6 Pk.
Unit Size:
Each
Pack of 6
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Specifications
| Product Type | Keyed Padlocks |
| Key Type | Keyed Different |
| Alternate Part Number | CPT-BLK-25PL-KD6PK |
| Color | Black |
| Material | Nylon |
| Diameter (English) Shackle | 0.19 in. |
| Diameter (Metric) Shackle | 4.7 mm |
| Height (English) Shackle | 1 in. |
| Height (Metric) Shackle | 25 mm |
| Material (Shackle) | Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction