missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks Nylon - 76 mm steel shackle
The ultimate locks for all of your safety and security needs.
25.95 €
Specifications
Product Type | Keyed Padlocks |
---|---|
Material | Nylon |
Diameter (Metric) Shackle | 6.40 mm |
Height (Metric) Shackle | 76.00 mm |
Material (Shackle) | Steel |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17100291
|
Brady™
150233 |
Purple |
25.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17100301
|
Brady™
150247 |
Brown |
25.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17110301
|
Brady™
150248 |
Orange |
25.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17120301
|
Brady™
150249 |
Blue |
25.95 €
Each |
In Stock
Log in to see stock. |
|||||
17100321
|
Brady™
150274 |
Black |
25.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17170331
|
Brady™
150295 |
White |
25.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17180331
|
Brady™
150296 |
Yellow |
25.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17180351
|
Brady™
150319 |
Green |
25.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17140381
|
Brady™
150357 |
Red |
25.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- Compliment the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities
Specifications
Keyed Padlocks | |
6.40 mm | |
Steel | |
1 Ea. | |
38.00 mm |
Nylon | |
76.00 mm | |
6 | |
1.496 in. | |
33.00 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title