Learn More
Micronova™ Safety Bag Cutter

Plastic disposable safety cutter is designed with an ergonomic handle and safety blade guard for use with raw material bags and production supplies in controlled environments and support areas. Available gamma irradiated.
570.00 € - 744.00 €
Specifications
Color-coded | Yes |
---|---|
Handle Material | Plastic |
Scent | Unscented |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Product Code | Brand | Color | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Price | Quantity & Availability | |||||
12940235
![]() |
Micronova™
BC-01IR |
Orange | 15.2 cm |
570.00 €
Pack of 50 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||||
16407685
![]() |
Micronova™
BC-02IR |
Yellow | 16.5 cm |
744.00 €
Pack of 50 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||||
Description
The Micronova Safety Bag Cutter is designed with an ergonomic handle and safety blade guard, which eliminates the need to change blades due to loosening. Available with an optional retractable safety guard.
- Safe cutter for raw material bags and production supplies
- Ergonomic disposable plastic handle
- For use in controlled environments and support areas
- Optional retractable safety guard
- Available gamma irradiated
Specifications
Yes | |
Unscented | |
Not Autoclavable | |
Ambient temperature (recommended between 15°C to 30°C). Do not store in direct sunlight. Store the product in a space that is protected from extreme temperature and humidity fluctuations and away from ultraviolet sources. | |
2.9 cm | |
Non-filtered | |
Cutting Bags in Controlled Environments for opening raw material packages. | |
50/Cs. | |
8 x 8 x 8 in. |
Plastic | |
Sterile | |
ISO 9001 Certified Facility; Certificate of Irradiation Processing and Certificate of Conformance | |
1.125 in. | |
Single-use | |
No | |
Stainless Steel Blade, Copolymer Casing | |
Standard disinfectants and cleaning solutions |
Safety and Handling
missing translation for 'shelfLife' : 60 months
Your input is important to us. Please complete this form to provide feedback related to the content on this product.