missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Safety Blades
Finger-friendly™ blade is safer to touch than traditional blades
36.00 € - 37.55 €
Specifications
Product Type | Safety Blade |
---|---|
Material | Zirconium Oxide |
Color | White |
For Use With (Application) | Safety Cutting |
Product Code | Brand | Length (English) | Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Style | Price | Quantity & Availability | |||||
16493619
|
Slice™
10526 |
2.56 in. | Rounded Tip |
36.00 €
Pack of 3 |
In Stock
Log in to see stock. ![]() |
|||||
16403629
|
Slice™
10528 |
2.56 in. | Pointed Tip |
37.00 €
Pack of 3 |
In Stock
Log in to see stock. ![]() |
|||||
16413609
|
Slice™
10404 |
1.31 in. | Rounded Tip |
37.55 €
Pack of 4 |
In Stock
Log in to see stock. ![]() |
|||||
16423609
|
Slice™
10408 |
1.31 in. | Pointed Tip |
36.00 €
Pack of 4 |
In Stock
Log in to see stock. ![]() |
|||||
Beschreibung
- Finger-friendly™ edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Safe up to 1600 degrees Celsius
- Chemically inert, never rusts
- No-tool blade change
- Fewer blade changes = fewer injuries
Spezifikation
Safety Blade | |
Zirconium Oxide | |
White | |
Safety Cutting |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Slice™ Safety Blades