missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with Black Phenolic Caps
Click to view available options
Capacity (English):
8 oz.
16 oz.
32 oz.
Capacity (Metric):
240 mL
480 mL
1000 mL
Closure Liner:
Polyethylene Cone
Rubber
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 20 mm |
Height (Metric) With Closure | 209 mm |
Material | Glass (Type 3) |
Quantity | 12 |
Closure Color | Black |
Neck Finish | 33-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction