missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Safety Gas Hoses
Provides safe and easy connection to gas burners. Deutsch Neumann™ Safety Gas Hoses consist of a rubber tube, threaded metal spiral and end sockets on both sides.
Brand: Deutsch Neumann™ 3608060
This item is not returnable.
View return policy
Description
- Working pressure to 100 mbar
- For gas burners meeting DIN 30 665
- For all gases meeting DVGW Work Code G 260
Specifications
Gas Hose | |
Gas burners meeting DIN 30 665 and all gases | |
600 mm | |
All Gases Meeting DVGW Work Code G 260 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Deutsch Neumann™ Safety Gas Hoses > Length: 600mm
Spot an opportunity for improvement?Share a Content Correction