missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Waste Cap 'LISA', V3.0
The latest generation of a modern and universally expandable modular system for the safe disposal of liquid HPLC or UHPLC waste.
Brand: SCAT™ 350053
160.16 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
The basic module includes a Safety Waste Cap V3.0 'LISA' with your selected thread size. Included in the scope of delivery are a further 23 accessories. In addition, a variety of other SCAT™ accessories such as a funnel or an exhaust air filter can be docked to the Safety Waste Cap LISA V3.0. You will find a selection listed in the ordering table:
- Satelite blind plug for extending and attaching various components such as a funnel
- Tube connector for connection for larger tubes with 5 to 11.5 mm ID
- Satellite made of PTFE for optimal chemical resistance
- 360° freely rotatable screw cap for easy changing of the container without twisting the tubing
- Fittings with improved design for easier connection of capillaries with 1.6 mm, 2.3 mm or 3.2 mm OD
- SCAT™ exhaust filters block harmful vapors with the help of optimized activated carbon and ensure safe pressure equalization in the waste containers
- Huge scope of delivery of fittings, blind plugs, and accessories ensures that docking system is ready for immediate use
Specifications
HPLC and UHPLC Systems | |
PTFE | |
Waste Cap |
4 Fittings (1.6/2.3/3.2 mm OD), 4 PFA Blind Plugs, 3 Fittings (5 to 11.5 mm ID), 3 PTFE Blind Plug, Blind Plug for Exhaust Filter | |
B53 |