missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT HPLC Safety Caps, V2.0, Preparative
SafetyCap is designed to safety extract solvents when working with any HPLC/UHPLC system. For use in the preparative HPLC environment with larger tubing connections and air valves with a higher flow rate. The SCAT Safety Caps provide maximum safety for your HPLC solvent supply.
Brand: SCAT 307003
113.36 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Luer Lock Adapter
- Improved fitting design for easier connection
- Constructed of medical grade PTFE, PFA fittings, and a PPS screw cap
- Includes space for individually labeling
- Autocalvable up to 200°C
- Stable construction for improved handling
- The screw caps with shut-off valve prevent air pockets in the capillaries and allow convenient container change.
Specifications
Autoclavable | |
Lab Bottles | |
PTFE | |
GL45 |
HPLC Systems | |
4 Fittings, 1 Air Valve | |
1 x 1.6, 2.3, 3.2, 4.76 mm (OD fitting) | |
Safety Cap |