missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ HPLC Safety Caps, V2.0
Shop All SCAT Europe Products

Click to view available options
Material:
PTFE
Polypropylene
Thread Size:
GL 28
GL 45
GL/S40
GL45
Includes:
1 x PFA 1.6/2.3/3.2 mm OD Fittings, 90° Angled Air Valve
1 x PFA 1.6/2.3/3.2 mm OD Fittings, Air Valve
1 x PTFE 4 mm OD Fitting, Air Valve
2 x PFA 1.6/2.3/3.2 mm OD Fittings, 90° Angled Air Valve
2 x PFA 1.6/2.3/3.2 mm OD Fittings, Air Valve
2 x PFA 1.6/2.3/3.2 mm OD Fittings, Air Valve, PFA Blind Plug
2 x PP 1.6/2.3/3.3 mm OD Fittings, Air Valve, Change Indicator, PP Blind Plug, Labeling Field
3 x PFA 1.6/2.3/3.2 mm OD Fittings, Air Valve
3 x PP 1.6/2.3/3.3 mm OD Fittings, Air Valve, Change Indicator, 2 x PP Blind Plug, Labeling Field
4 x PFA 1.6/2.3/3.2 mm OD Fittings, Air Valve
4 x PFA 1.6/2.3/3.2 mm OD Fittings, Air Valve, Change Indicator, 3 PFA Blind Plug, Labeling Field
6 x PFA 1.6/2.3/3.2 mm OD Fittings, Air Valve
Unit Size:
1 sheet
Each
Description
SCAT™ Safety Caps V2.0 provide maximum safety for your HPLC solvent supply.
- High quality materials ensure maximum safety for lab and staff
- 360° rotatable and up to 200°C autoclavable screw cap for maximum flexibility
- Stable construction for highest safety and easy handling
- Chemically resistant against aggressive organic solvents
- Attractive design and clear arrangement of connections
- Improved design for easy connection of capillaries in various colors
- Free air valve with change indicator included with every Safety Cap
Spezifikation
Spezifikation
| For Use With (Equipment) | Lab Bottle |
| Includes | 3 x PP 1.6/2.3/3.3 mm OD Fittings, Air Valve, Change Indicator, 2 x PP Blind Plug, Labeling Field |
| Material | Polypropylene |
| Thread Size | GL45 |
| For Use With (Application) | HPLC Systems |
| Type | Safety Cap |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur