missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT Safety Waste Caps, with Grounding Connection
Safety Waste Caps with grounding connector to dissipate static charge on the Waste Cap to prevent explosion or fire from sparks.
210.00 € - 381.00 €
Specifications
Type | Safety Waste Cap |
---|---|
For Use With (Application) | Waste Disposal System |
For Use With (Equipment) | Waste Disposal Container |
Product Code | Brand | Size | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Includes | Price | Quantity & Availability | ||||
10252370
|
SCAT
107054 |
B53 | 3 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter |
236.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10393530
|
SCAT
107052 |
B83 | 4 x 2.3/3.2 mm OD, grounding connection + connector for exhaust filter |
302.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10347569
|
SCAT
107053 |
B83 | 4 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter |
328.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10559490
|
SCAT
108026 |
S50 | 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter |
210.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10773302
|
SCAT
107942 |
S51 | 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter |
210.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
10262470
|
SCAT
107935 |
S51 | 3 x 2.3/3.2 mm OD, grounding connection + connector for exhaust filter |
210.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10632171
|
SCAT
107943 |
S55 | 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter |
210.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
10810211
|
SCAT
107936 |
S55 | 3 x 2.3/3.2 mm OD, grounding connection + connector for exhaust filter |
210.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
10569490
|
SCAT
108030 |
S55 | 3 x 2.3/3.2 mm OD, mechanical level control, grounding connection + connector for exhaust filter |
381.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
16636214
|
SCAT
307944 |
S60/61 | 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter |
210.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
10151936
|
SCAT
108055 |
S65 | 4 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter |
249.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10871511
|
SCAT
107915 |
S70/71 | 3 x 2.3/3.2 mm OD, grounding connection + connector for exhaust filter |
210.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10150050
|
SCAT
107949 |
S90 | 4 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID, grounding connection + connector for exhaust filter |
249.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10610061
|
SCAT
107928 |
S90 | 4 x 2.3/3.2 mm OD, grounding connection + connector for exhaust filter |
236.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
Description
The SCAT Safety Waste Caps provide maximum safety for your HPLC liquid disposal. Safely dispose of your liquid laboratory waste without contaminating the ambient air by using SafetyWasteCaps with integrated exhaust air filters. These high-performance filters regulate the air pressure balance and prevent the escape of vapors due to the resulting overpressure in the disposal container. The variety of closures, connections and thread sizes allows optimal adaptation to your HPLC situation. Additional versions with grounding connections, level controls or safety funnels or offer every convenience for safe disposal.- High quality materials ensure maximum safety for lab and staff
- Can be individually equipped with level indicators, safety funnels or grounding connections
- 360° rotatable and up to 200 °C autoclavable screw cap for maximum flexibility
- Connection port for a SCAT exhaust filter V3.0 on each Safety Waste Cap
Specifications
Safety Waste Cap | |
Waste Disposal System | |
Waste Disposal Container |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title