missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S7 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters.

1974.00 € - 4844.10 €

Specifications

Capacity (Metric) 8 L
Certifications/Compliance CE/ROHS/WEEE
Dimensions (L x W x H) 16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm)
Length (English) 16.7 in.
Length (Metric) 42.8 cm
View More Specs

Products 8
Product Code Brand Controller Type Temperature Range Voltage Frequency Price Quantity & Availability  
Product Code Brand Controller Type Temperature Range Voltage Frequency Price Quantity & Availability  
11660831
View Documents
Thermo Scientific™
LT1521071
SC100 Ambient +13° to 100°C 230 V 50 Hz This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11680851
View Documents
Thermo Scientific™
1531071
SC150 Ambient +13° to 150°C 230 V 50 Hz
2753.70 €
Each
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
11680871
View Documents
Thermo Scientific™
1541071
SC150L Ambient +13° to 150°C 230 V 50 Hz
3216.00 €
Each
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
11620891
View Documents
Thermo Scientific™
1551071
AC150 Ambient +13° to 150°C 230 V 50 Hz
3055.20 €
Each
Estimated Shipment: 02-05-2025
to see stock.
Add to basket
 
10084107
View Documents
Thermo Scientific™
1561071
AC200 Ambient +13° to 200°C 230 V 50 Hz
3437.10 €
Each
Estimated Shipment: 02-05-2025
to see stock.
Add to basket
 
12613575
View Documents
Thermo Scientific™
1571075
PC200 Ambient +13° to 200°C 200/230 V 50/60 Hz
4301.40 €
Each
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
12612825
View Documents
Thermo Scientific™
1581075
PC201 Ambient +13° to 200°C 200/230 V 50/60 Hz
4542.60 €
Each
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
12682815
View Documents
Thermo Scientific™
1591075
PC300 Ambient +13° to 300°C 200/230 V 50/60 Hz
4844.10 €
Each
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
Description

Description

Perfect for internal or external circulation, Thermo Scientific™ SAHARA Series S7 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operationn

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Usen

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
  • Distillation
  • Warranty varies by country, please contact us for details
Specifications

Specifications

8 L
16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm)
42.8 cm
23.5 cm
45.6 cm
10.6 kg
CE/ROHS/WEEE
16.7 in.
9.2 in.
18 in.
23.4 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.