missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Semimicro Spatula
Click to view available options
Length (Metric):
23 cm
Unit Size:
Each
Description
- Nickel-stainless-steel
- One flat end, one spoon end
- Both ends have heavy-duty coatings of PTFE
- Dia.: 0.185 in. (4.7 mm)
Specifications
Specifications
| Shape | Flat Spatula End, Spoon End |
| Coating | PTFE |
| Product Type | SemiSpatula, Micro |
| For Use With (Application) | Designed for ultra purity, chemical inertness or loss of critical quantities applications, use for lifting or handling hot, cold or chemically active materials |
| Length (English) | 9 in. |
| Diameter (English) Outer | 0.185 in. |
| Diameter (Metric) Outer | 0.469 cm |
| Includes | Flat at one end and spoon at other end |
| Material | Nickel, Stainless Steel |
| Length (Metric) | 23 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction