missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Chemware™ Tedlar™ PVF Gas Sampling Bags
Good for use with carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans
Brand: Saint-Gobain D1075011
This item is not returnable.
View return policy
Description
Can also be used for liquid sampling, when supported with tray and for gas sampling trains.
- 0.07 in. (2mm) thick PVF
- Sealed on all four sides
- Second outboard seal not required
Order Info
Available with either a nickel-plated brass ON/OFF valve which accepts 0.25 in. (6.35mm) I.D. flexible tubing, or with a PTFE/silicone septum fitting in a polypropylene housing for use with a hypodermic needle
Compliance
EPA cited, Title 40CFR, Part 60, App A Method 18.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Gas Sampling Bag | |
EPA, 40CFR, Part 60, App A Method 18 | |
On/off valve | |
2 mm | |
15 x 15 in. (38 x 38cm) | |
38 cm | |
38 cm |
8.1 L | |
Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans | |
PVDF | |
70 mil | |
15 in. | |
15 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction