Learn More
Saint-Gobain Norwell™ The Dipstik™ Universal Drum and Tank Samplers
Samples free-flowing liquids from virtually any source
120.99 €
Specifications
Bottom Type | Push/Seal |
---|---|
For Use With (Application) | For sampling free-flowing liquids in almost any application |
Diameter (English) Outer | 1 in. |
Diameter (Metric) Outer | 2.5 cm |
Product Code | Brand | Capacity (Metric) | Length (English) | Length (Metric) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (English) | Length (Metric) | Material | Price | Quantity & Availability | ||
12413060
|
Saint-Gobain
D8653275-1 |
300 mL | 40 in. | 101.6 cm | Polypropylene | N/A | |||
Description
Samples free-flowing liquids from virtually any source
Samples free-flowing liquids from virtually any source. Choose between a construction of 100% virgin FEP and PTFE with interchangeable parts to assemble a system for specific applications, or disposable polypropylene unit for simple routine sampling. Both versions feature a safety pouring top with snap-close cap to prevent accidental spills during handling. Cap is attached with a tether to prevent misplacement. A PTFE indicator ring marks fluid levels, as well as immiscible layers within drums and tanks. Push/seal bottom snaps closed after sample collection.
Order Info
Diameter, 1 in. (2.5cm).
Specifications
Push/Seal | |
For sampling free-flowing liquids in almost any application | |
1 in. | |
2.5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.